missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Polystyrene Slide Boxes

Product Code. 10212291 Shop All Brand Products
Change view
Click to view available options
Slide Capacity:
25
50
100
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Slide Capacity Unit Size
10212291 50 Each
10758721 25 Each
10222291 100 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10212291 Supplier BRAND™ Supplier No. 475900
  • ONLINE EXCLUSIVE PRICE
    30.10 €
    16.60 € / Pack of 1
    Save 13.50 €
    44% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polystyrene construction. Protects microscope slides from breakage.

  • Polystyrene construction
  • For use with microscope slides
  • Dimensions: 76 x 26mm
TRUSTED_SUSTAINABILITY

Specifications

Type Slide Storage Box
Slide Capacity 50
Device Holds 50 Slides
Length (Metric) 76 mm
Material Polystyrene
Shape Rectangular
Width (Metric) 26 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.