missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polystyrene Specimen Containers

Product Code. 10674042
Change view
Click to view available options
Capacity (Metric):
32 mL
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10674042 32 mL Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10674042 Supplier Kartell™ Supplier No. 0259800
  • ONLINE EXCLUSIVE PRICE
    177.00 €
    140.91 € / Pack of 1000
    Save 36.09 €
    20% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured with clear polystyrene with secure snap on polyethylene lid. Kartell™ Polystyrene Specimen Containers is ideal for storage, collection and transportation of specimens.

  • Crystal clear polystyrene construction
  • CE-IVD approved

Specifications

Product Type Specimen Container
Closure Included Yes
Material Polystyrene
Capacity (Metric) 32 mL
Certifications/Compliance CE and IVD
Closure Material LDPE
Closure Type Snap Cap
Diameter (Metric) 48 mm
For Use With (Application) Ideal for storage, collection and transportation of specimens
Height (Metric) 32 mm
Includes Polyethylene Lid
Quantity 1000/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.