missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Features a diamond shape that easily flexes for accurate pouring
- Wide, flat bottom helps resist tipping
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bases
- Temperature range -10 to 70°C
- Can be used with microwave moisture analyzers
- 500 FDA/food-grade compliant boats per pack
Specifications
Specifications
| Bottom Shape | Flat |
| Capacity (Metric) | 5 mL |
| Color | Black |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Diamond |
| Sterility | Non-sterile |
| Type | Weighing Boat |
| For Use With (Equipment) | Microwave Moisture Analyzer |
| Dimensions (L x W x H) | 55 x 35 x 6 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?