missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Square Polystyrene Weighing Dishes

Product Code. 11867172 Shop All Cole-Parmer Products
Change view
Click to view available options
Capacity (Metric):
20 mL
100 mL
Unit Size:
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11867172 100 mL Pack of 500
11857172 20 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11867172 Supplier Cole-Parmer™ Supplier No. 0101717
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Use these weighing dishes with balances, microwave moisture analyzers and hundreds of other sample handling applications. Square Polystyrene Weighing Dishes are designed to flex for easy pouring. Flat bottom resists tipping. Contoured sides permit no-slip handling.

  • Rubberized anti-static, polystyrene
  • Withstand temperatures up to 180°F
  • Resistant to most dilute acids, aqueous solutions, and alcohol bases
  • General purpose sample holders
  • Rounded corners simplify transfer of powdered or granular samples
  • White Translucent Color Dishes - for traditional applications
  • Blue Translucent Color Dishes - contrasts for white powders and solids, increases sample
  • Disposable
  • Biologically inert

Specifications

Bottom Shape Flat
Capacity (Metric) 100 mL
Color Blue
Disposable Single-use
Material Polystyrene
Shape Square
Type Weighing Boat
For Use With (Application) For easy pouring. Biologically inert; resistant to dilute acids, aqueous solutions, alcohols, bases
For Use With (Equipment) Balances, Microwave Moisture Analyzers, Hundreds of Other Sample Handling Application
Size Medium
Length (English) 3.5 in.
Length (Metric) 8.9 cm
Width (English) 1 in.
Width (Metric) 2.5 cm
Height (Metric) 19 mm
Depth (Metric) 19 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.