missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Square Polystyrene Weighing Dishes

Product Code. p-8000855 Shop All Cole-Parmer Products
Click to view available options
Capacity (Metric):
20 mL
100 mL
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 11867172

Brand: Cole-Parmer™ 0101717

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Use these weighing dishes with balances, microwave moisture analyzers and hundreds of other sample handling applications. Square Polystyrene Weighing Dishes are designed to flex for easy pouring. Flat bottom resists tipping. Contoured sides permit no-slip handling.

  • Rubberized anti-static, polystyrene
  • Withstand temperatures up to 180°F
  • Resistant to most dilute acids, aqueous solutions, and alcohol bases
  • General purpose sample holders
  • Rounded corners simplify transfer of powdered or granular samples
  • White Translucent Color Dishes - for traditional applications
  • Blue Translucent Color Dishes - contrasts for white powders and solids, increases sample
  • Disposable
  • Biologically inert

Specifications

Bottom Shape Flat
Capacity (Metric) 100 mL
Color Blue
Disposable Single-use
Material Polystyrene
Shape Square
Type Weighing Boat
For Use With (Application) For easy pouring. Biologically inert; resistant to dilute acids, aqueous solutions, alcohols, bases
For Use With (Equipment) Balances, Microwave Moisture Analyzers, Hundreds of Other Sample Handling Application
Size Medium
Length (English) 3.5 in.
Length (Metric) 8.9 cm
Width (English) 1 in.
Width (Metric) 2.5 cm
Height (Metric) 19 mm
Depth (Metric) 19 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.