missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Spectrophometry Cuvettes

Product Code. 10663852
Change view
Click to view available options
Capacity (Metric):
1.5 mL
2.5 mL
4.5 mL
Wavelength Range:
280 to 800 nm
340 to 800 nm
Type:
Cuvette
Macro Cell
Semi-micro Cell
Unit Size:
Pack of 100
Pack of 1000
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Wavelength Range Type unitSize
10663852 1.5 mL 280 to 800 nm Semi-micro Cell Pack of 100
10472511 2.5 mL 280 to 800 nm Semi-micro Cell Pack of 100
10781791 2.5 mL 340 to 800 nm Semi-micro Cell Pack of 100
10462511 4.5 mL 280 to 800 nm Macro Cell Pack of 100
10116390 4.5 mL 340 to 800 nm Macro Cell Pack of 100
11388773 4.5 mL 280 to 800 nm Cuvette Pack of 100
10368834 4.5 mL 340 to 800 nm Cuvette Pack of 100
12553397 4.5 mL 340 to 800 nm Cuvette Pack of 1000
10071091 1.5 mL 340 to 800 nm Semi-micro Cell Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10663852 Supplier Kartell™ Supplier No. 0194800
  • ONLINE EXCLUSIVE PRICE
    16.82 €
    14.87 € / Pack of 100
    Save 1.95 €
    11% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured with optical polystyrene or UV grade PMMA for clear and sharp optical path with indication of optical path direction. Kartell™ Spectrophometry Cuvettes are ideal for spectrophotometry application.

  • Equipped with optically machined walls (optical faces) to ensure optimal transparency along the spectral field
    • Polystrene range:340nm to 800nm
    • UV range: 280 to 800nm
  • Path length: 10mm
  • Compatible with most spectrophotometers and photometers on the market
  • Absorption changes: within the ±1% interval
  • 4-optical faces can be used for spectrofluorimetry techniques
  • CE marked--IVD approved

Specifications

Type Semi-micro Cell
Disposable Single-use
Capacity (Metric) 1.5 mL
Material Polystyrene
Length (Metric) 12mm
Certifications/Compliance CE-IVD
Quantity 100Pack
Path Length 10 mm
Wavelength Range 280 to 800 nm
Height (Metric) 45 mm
For Use With (Equipment) Spectrophotometer
Width (Metric) 12 mm
For Use With (Application) Spectrophotometry
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.