Learn More
Brand™ Antistatic Weighing Dishes, Diamond-shaped
Manufactured from high-impact polystyrene. BRAND™ Antistatic Weighing Dishes, Diamond-shaped with light and flat design are ideal for weighing. Antistatic surface prevents materials from sticking. Wall thickness is approximately 0.2mm.
Brand: Brand™ 155546
Code : NEW
Additional Details : Weight : 0.38000kg
Description
- Manufactured from high-impact polystyrene
- Antistatic surface prevents materials from sticking
- Light and flat design prevent interference while weighing
- Wall thickness is approximately 0.2mm
Specifications
Flat | |
Diamond | |
70 x 45 x 12 mm | |
Weighing Dish | |
25 mL | |
0.2 mm |
12 mm | |
12 mm | |
Polystyrene | |
Ideal for weighing | |
70 mm | |
45 mm |