missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Square Polystyrene Weighing Dishes

Product Code. 10739011 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
7 mL
100 mL
250 mL
Length (Metric):
45 mm
84 mm
140 mm
Width (Metric):
45 mm
84 mm
140 mm
Height (Metric):
7 mm
21 mm
24 mm
Unit Size:
Pack of 500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Width (Metric) Height (Metric) Unit Size
10739011 7 mL 45 mm 45 mm 7 mm Pack of 500
10449332 100 mL 84 mm 84 mm 24 mm Pack of 500
10375231 250 mL 140 mm 140 mm 21 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10739011 Supplier Brand™ Supplier No. 155540
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Constructed of impact polystyrene. BRAND™ Square Polystyrene Weighing Dishes with lightweight, flat design are ideal for weighing. Antistatic. Wall thickness is approximately 0.2mm.

  • Constructed of impact polystyrene.
  • Antistatic.
  • Light and flat design.
  • Ideal for weighing.
  • Wall thickness approx. 0.2 mm.
TRUSTED_SUSTAINABILITY

Specifications

Bottom Shape Flat
Capacity (Metric) 7 mL
Material Polystyrene
Shape Square
Type Weighing Dish
For Use With (Application) Ideal for weighing
Thickness 0.2 mm
Dimensions (L x W x H) 45 x 45 mm; 45 x 45 x 7mm
Length (Metric) 45 mm
Width (Metric) 45 mm
Height (Metric) 7 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.