missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polysulfone Flowmeters for Water

Product Code. 11779918 Shop All Masterflex Products
Change view
Click to view available options
Waterflow Rate:
12 to 115 LPM
15 to 155 LPM
3 to 38 LPM
7.5 to 75 LPM
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Waterflow Rate Unit Size
11779918 15 to 155 LPM Each
11769918 12 to 115 LPM Each
11749918 3 to 38 LPM Each
11759918 7.5 to 75 LPM Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11779918 Supplier Masterflex™ Supplier No. 3247203
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Type Variable Area Flowmeter
Accuracy ±3% (Full Scale)
Float Material Stainless Steel (316)
Pressure Rating 150 psig
Connections 1 in. NPT (F)
For Use With (Application) Standard, high-capacity, or ultrapure in-line flow meters
Height (Metric) 370 mm
Temperature (Metric) 100°C
Waterflow Rate 15 to 155 LPM
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.