missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Polythene Draw Sheets

Product Code. 31924976
Change view
Click to view available options
Color:
Clear
Unit Size:
Pack of 250
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31924976 Clear Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31924976 Supplier Polyco Healthline Supplier No. NDS
  • ONLINE EXCLUSIVE PRICE
    84.72 €
    31.65 € / Pack of 250
    Save 53.07 €
    62% Off
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for automotive, construction, engineering and janitorial services. Supplied on a convenient roll, these water-resistant sheets help protect surfaces, ensuring cleanliness and safety.

  • Category: Draw Sheets
  • Strength: Medium Duty
  • Pack format: Roll
  • Available colors: Clear
  • Sheet dimensions: 92 x 168 cm (36 x 66 in. approx.)
  • Designed for automotive, construction, engineering, janitorial services, waste management, and local authority applications
  • Water resistant to help protect surfaces during tasks
  • Supports cleanliness and safety during use
  • Packing contents: 50 sheets per roll, 5 rolls per case, 64 cases per pallet

Specifications

Color Clear
Material Polyethylene

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.