missing translation for 'onlineSavingsMsg'
Learn More

Navailles Polyurethane Asynchronous Chair

Product Code. 17416182
Change view
Click to view available options
Seating Height:
460 to 590 mm
560 to 800 mm
Wheel Type:
None
Wheels with rubber tires
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Seating Height Wheel Type unitSize
17416182 460 to 590 mm Wheels with rubber tires Each
17426182 560 to 800 mm None Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17416182 Supplier Navailles Supplier No. 7NG 40GBLU 00 905
  • ONLINE EXCLUSIVE PRICE
    427.35 €
    401.00 € / Pack of 1
    Save 26.35 €
    6% Off
Estimated Shipment: 27-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The Polyurethane Asynchronous Chair is fully and easily adjustable, featuring a comfortable and airy surface. Constructed without staples nor seams.

  • 5-branch, scuff-resistant, reinforced chrome base
  • Chrome gas-lift column for height adjustment with shock absorber
  • Ergonomic seat and backrest in black soft polyurethane
  • Independently adjustable seat and backrest tilt with one fingertip lever

Specifications

Color Black
Adjustable Yes
Arm Style No Armrests
Certifications/Compliance EN 1021-1, EN 1021-2
For Use With (Application) Laboratories, Chemical Industry
Lift Type Gas-lift column
Load Bearing Capacity (English) 265 lb.
Load Bearing Capacity (Metric) 120 kg
Seating Height 460 to 590 mm
Warranty 8 Years
Weight (English) 26.5 lb.
Weight (Metric) 12.7 kg
Wheel Type Wheels with rubber tires
Width (English) 23.2 in.
Width (Metric) 59 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.