missing translation for 'onlineSavingsMsg'
Learn More

Navailles Polyurethane Auto-adaptive Chair

Product Code. 17436182
Change view
Click to view available options
Seating Height:
510 to 640 mm
610 to 850 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Seating Height unitSize
17436182 510 to 640 mm Each
17446182 610 to 850 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17436182 Supplier Navailles Supplier No. 7NK 91NBDU 00 905
  • ONLINE EXCLUSIVE PRICE
    475.65 €
    451.00 € / Pack of 1
    Save 24.65 €
    5% Off
Estimated Shipment: 29-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The Polyurethane Auto-adaptive Chair features ergonomy and design to eliminate fatigue. No staples nor seams in the abrasion-resistant construction.

  • Black 5-branch, scuff-resistant, reinforced steel base
  • Gas-lift column for height adjustment with shock absorber
  • Deformable seat and lumbar support in black KANGO™ soft polyurethane
  • Seat features a 2° forward tilt
  • Assembly on silentbloc

Specifications

Color Black
Adjustable Yes
Arm Style No Armrests
Certifications/Compliance EN 1021-1, EN 1021-2
For Use With (Application) Laboratories, Chemical Industry
Lift Type Gas-lift column
Load Bearing Capacity (English) 265 lb.
Load Bearing Capacity (Metric) 120 kg
Seating Height 510 to 640 mm
Warranty 8 Years
Weight (English) 22.1 lb.
Weight (Metric) 10.6 kg
Wheel Type Wheels with rubber tires
Width (English) 23.2 in.
Width (Metric) 59 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.