missing translation for 'onlineSavingsMsg'
Learn More

Navailles Polyurethane Auto-adaptive Chair

Product Code. 17446182
Change view
Click to view available options
Seating Height:
510 to 640 mm
610 to 850 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Seating Height Unit Size
17446182 610 to 850 mm Each
17436182 510 to 640 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17446182 Supplier Navailles Supplier No. 7NK 91NHDP 01 905
  • ONLINE EXCLUSIVE PRICE
    573.66 €
    503.00 € / Pack of 1
    Save 70.66 €
    12% Off
View all promotions
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Polyurethane Auto-adaptive Chair features ergonomy and design to eliminate fatigue. No staples nor seams in the abrasion-resistant construction.

  • Black 5-branch, scuff-resistant, reinforced steel base
  • Gas-lift column for height adjustment with shock absorber
  • Deformable seat and lumbar support in black KANGO™ soft polyurethane
  • Seat features a 2° forward tilt
  • Assembly on silentbloc

Specifications

Color Black
Adjustable Yes
Arm Style No Armrests
Certifications/Compliance EN 1021-1, EN 1021-2
For Use With (Application) Laboratories, Chemical Industry
Lift Type Gas-lift column
Load Bearing Capacity (English) 265 lb.
Load Bearing Capacity (Metric) 120 kg
Seating Height 610 to 850 mm
Warranty 8 years
Weight (English) 26.5 lb.
Weight (Metric) 12 kg
Wheel Type None
Width (English) 23.2 in.
Width (Metric) 59 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.