missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ E-A-R™ Polyurethane Earplug
Offers high attenuation and are made from a slow expanding, PU foam material. 3M E-A-R Polyurethane Earplug – 36dB.
Brand: 3M™ 7100109118
Code : 03
Additional Details : Weight : 0.74700kg
Description
- Reduces noise levels by 25dB
- Fully tested and approved against EN 352-2
- Made from a soft durable TPE
- Triple flange design for optimum fit for most ear canal sizes
- Reusable and no roll down required
- Finger grip design makes them easy to fit and remove
- Comes with a sturdy storage case featuring a belt clip
- 3M™ Earplugs 1271 available with an attachment cord, convenient if you move in and out of noisy environments frequently
Specifications
Orange | |
50/Pk. | |
Corded | |
Polyurethane |
CE Approved | |
25 dB | |
Earplug |