missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Foam Stoppers

Product Code. 12984291 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
15 mm
25 mm
30 mm
35 mm
40 mm
55 mm
70 mm
Unit Size:
Pack of 100
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
12984291 40 mm Pack of 100
12944311 15 mm Pack of 100
12954311 25 mm Pack of 100
12964291 30 mm Pack of 100
12974291 35 mm Pack of 100
12904301 55 mm Pack of 100
12914301 70 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 12984291
  • ONLINE EXCLUSIVE PRICE
    19.44 €
    13.67 € / Pack of 100
    Save 5.77 €
    29% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

Formed by polymerization in the presence of a foaming agent.

  • Made up of polyurethane
  • Rigid and flexible

Specifications

Diameter (Metric) 40 mm
Height (Metric) 50 mm
Quantity 100/Pk.
Material Polyurethane
Product Type Plug Stopper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.