missing translation for 'onlineSavingsMsg'
Learn More
Learn More
mb2 Polyurethane Perforated Chair on Castors - Asynchronus Mecanism
Description
- Chair in perforated polyurethane
- Seat and back in perforated polyurethane
- Asynchronus mecanism, adjustable seat and backrest
- Pneumatic cylinder low
- 5-spoke base injected in nylon and fiberglass reinforced by a galvanized steel ring.
- Hard floor castors.
Specifications
Specifications
| Product Type | Laboratory Seat |
| Color | Black |
| Adjustable (Height) | Yes |
| Autoclavable | Not Autoclavable |
| Back Style | Standard |
| Quantity | 1 Ea. |
| Seating Height | 410 to 530 mm |
| Weight (Metric) | 14.70 kg |
| With Armrest | No |
| With Backrest | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?