missing translation for 'onlineSavingsMsg'
Learn More

mb2 Polyurethane Perforated Chair on Gliders - Asynchronus Mecanism - High Lift and Footrest

Product Code. 30130640
Change view
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
30130640 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30130640 Supplier mb2 Supplier No. AP3PEXB3C1BD1E3
  • ONLINE EXCLUSIVE PRICE
    392.00 €
    378.52 € / Pack of 1
    Save 13.48 €
    3% Off
Estimated Shipment: 02-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Polyurethane perforated chair on gliders - High lift and footrest - Asynchronus mechanism

  • Chair in perforated polyurethane
  • Seat and back in perforated polyurethane
  • Asynchronus mecanism, adjustable seat and backrest
  • Pneumatic cylinder high
  • Footrest
  • 5-spoke base injected in nylon and fiberglass reinforced by a galvanized steel ring.
  • Gliders

Specifications

Product Type Laboratory Stool
Color Black
Adjustable (Height) Yes
Autoclavable Not Autoclavable
Back Style Standard
Quantity 1 Ea.
Seating Height 590 to 850 mm
Weight (Metric) 16.62 kg
With Armrest No
With Backrest Yes
With Casters No
Footrest Yes
With Lumbar Support No
With Tilt Yes
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.