missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ PVC Wide Neck Square Container, Transparent, Without Closure
Description
- Member of Series 310 container family
- Closure available separately
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Color | Transparent |
| Diameter (Metric) Inner Neck | 31 mm |
| For Use With (Application) | Packaging, Dispensing, Sending Samples, Storage, Mailing |
| Material | PVC |
| No. per Case | 480 |
| Quantity | 480/Cs. |
| Closure Included | No |
| Shape | Square |
| Height (Metric) | 71 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?