missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ PVC Wide Neck Square Container, Transparent, Without Closure

Product Code. 17868167
Change view
Click to view available options
Capacity (Metric):
100 mL
200 mL
300 mL
500 mL
750 mL
1000 mL
2000 mL
Height (Metric):
71 mm
83.5 mm
87 mm
94 mm
98.5 mm
105.5 mm
108 mm
118.5 mm
120 mm
143 mm
187 mm
Unit Size:
Each
Pack of 114
Pack of 126
Pack of 162
Pack of 288
Pack of 44
Pack of 480
Pack of 80
Pack of 96
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) unitSize
17868167 100 mL 83.5 mm Pack of 480
10429860 100 mL 71 mm Each
15941401 100 mL 71 mm Pack of 80
17858167 200 mL 98.5 mm Pack of 288
10300771 200 mL 87 mm Each
17848167 300 mL 105.5 mm Pack of 288
10733481 300 mL 94 mm Each
17818167 500 mL 118.5 mm Pack of 126
15951401 500 mL 108 mm Pack of 162
10300721 500 mL 108 mm Each
15981411 750 mL 120 mm Pack of 114
10196730 1000 mL 143 mm Each
15961401 1000 mL 143 mm Pack of 96
17838127 2000 mL 187 mm Pack of 44
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 17868167 Supplier Kautex™ Supplier No. 2000084419
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Fill and clean these wide neck PVC containers with ease due to the roomy neck configuration. Supplied without closure.

  • Member of Series 310 container family
  • Closure available separately
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Color Transparent
Diameter (Metric) Inner Neck 31 mm
For Use With (Application) Packaging, Dispensing, Sending Samples, Storage, Mailing
Material PVC
No. per Case 480
Quantity 480/Cs.
Closure Included No
Shape Square
Height (Metric) 83.5 mm
Product Type Wide Neck Container
For Use With (Equipment) Closure
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.