missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense Thermocouple Wire, 24 Gauge

Product Code. 11825885 Shop All Cole-Parmer Products
Change view
Click to view available options
Length (Metric):
30 m
300 m
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
11825885 30 m Each
11705529 300 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11825885 Supplier Digi-Sense Supplier No. 0854112
  • ONLINE EXCLUSIVE PRICE
    59.00 €
    55.84 € / Pack of 1
    Save 3.16 €
    5% Off
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Make your own extension cables with this 24 Gauge Thermocouple Wire.

  • Wire comes in 24-gauge size, ideal for fabricating your own probes or extension cables (meets ANSI and ASTM standards).
  • Choose from wire with polyvinyl chloride (PVC), fluorinated ethylene propylene resin (FEP/FEP), fiberglass, high-temperature fiberglass, or ceramic fiber outer/inner insulation.
  • These cables are also available in 100 ft. or 1000 ft. lengths for any application.

Specifications

Certifications/Compliance ANSI
Temperature (Metric) -28°C to +221°C
Type Thermocouple Wire
Insulation Polyvinyl
Temperature (English) -18.4°F to +429.8°F
Length (English) 98.4 ft.
Length (Metric) 30 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.