missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ POM Autoclavable Tweezer

Product Code. 12043984
Change view
Click to view available options
Length (Metric):
18.0 cm
25.0 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
12043984 25.0 cm Each
12033984 18.0 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12043984 Supplier Azlon Supplier No. TWY266
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
Estimated Shipment: 03-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polyoxymethylene (POM) construction. Azlon™ POM Autoclavable Tweezers are suitable for multiple applications.

  • High quality, autoclavable tweezers
  • Available with pointed or rounded ends
  • Fine tooth grips for secure handling of samples

Specifications

Product Type Tweezers
Length (English) 9.84 in.
Length (Metric) 25.0 cm
Material PMP
Dimensions (L x W) 250 L mm
For Use With (Application) For secure handling of samples
Quantity Ea.
Tip Style Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.