missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ POM Autoclavable Tweezer
Polyoxymethylene (POM) construction. Azlon™ POM Autoclavable Tweezers are suitable for multiple applications.
10.80 € - 18.75 €
Specifications
Tip Style | Round |
---|---|
Product Type | Tweezers |
For Use With (Application) | For secure handling of samples |
Quantity | Ea. |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12033984
|
Azlon
TWY264 |
18.0 cm |
10.80 €
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||||
12043984
|
Azlon
TWY266 |
25.0 cm |
18.75 €
Each |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||||
Description
Polyoxymethylene (POM) construction. Azlon™ POM Autoclavable Tweezers are suitable for multiple applications.
- High quality, autoclavable tweezers
- Contains rounded ends
- Fine tooth grips for secure handling of samples
Specifications
Round | |
Tweezers | |
For secure handling of samples | |
Ea. |