missing translation for 'onlineSavingsMsg'
Learn More

Cytiva POM/FPM/Fluoro Rubber/Polyethylene/PFR/Polypropylene Motor Valve

Product Code. 11370152 Shop All Cytiva Products
Change view
Click to view available options
Operating Pressure:
3 bar
Unit Size:
Each
Product Code. Operating Pressure unitSize
11370152 3 bar Each
1 options
This item is not returnable. View return policy

Product Code. 11370152

Brand: Cytiva 19001601

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

May be inserted into the flow path without causing unnecessary mixing or sample dilution

Two low pressure, manual valve series are available including the economical LV series designed for C column systems (see C Columns) and for other applications at pressures up to 3 bar (0.3 MPa, 42 psi).
  • A range of manual and automated valves to meet a variety of performance requirements.
  • Designed for biocompatibility and years of reliable service, each may be inserted into the flow path without causing unnecessary mixing or sample dilution.
TRUSTED_SUSTAINABILITY

Specifications

Operating Pressure 3 bar
No. of Ports 4 Ports
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.