missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ POM Globe Stirrer Couplings
Click to view available options
Diameter (Metric):
6.5 mm
8 mm
SW 8 mm
Unit Size:
Each
Description
- Very low centrifugal forces due to low weight
- Suitable for both left- and right-handed rotation (except for GL 10 thread: no left-handed rotation possible)
- No resonance
- Simple assembly by means of screw joints with clamp rings
- Pivot (length 90mm) can be shortened by the user
- Maximum misalignment of axes 10mm
Specifications
Specifications
| Diameter (Metric) | SW 8 mm |
| For Use With (Application) | Ideal For Balancing Misalignment of Axis Between Agitator and Stirrer Shaft |
| Length (Metric) | 180 mm |
| Quantity | 1 Pack |
| Type | Stirrer Coupling |
| Material | POM |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction