missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ POP-6™ Polymer Dx

Product Code. 15988816 Shop All Applied Biosystems Products
Click to view available options
Quantity:
384 Samples
960 Samples
Unit Size:
384 tests
960 tests
This item is not returnable. View return policy

Product Code. 15988816

Brand: Applied Biosystems™ 4393711

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

POP-6 Polymer Dx is pre-formulated in a single-use pouch.

POP-7 Polymer Dx and POP-6 Polymer Dx are separation matrices for the Applied Biosystems Dx genetic analyzers. They are conveniently offered in easy-to-use pouch packages with either 960 samples (maximum) or 384 samples (maximum) size formats. Each polymer is optimized for specific applications.

Easy to use

The polymer is pre-formulated in a single use pouch.

Radio frequency identification label

A radio frequency identification (RFID) encodes easy-to-track information such as part and lot number, samples remaining, and expiry dates (displayed on software dashboard).

Robust formulation

POP-7 Polymer Dx and POP-6 Polymer Dx are formulated for a wide range of applications.

Reproducible results

POP-7 Polymer Dx and POP-6 polymers dynamically coat the capillary wall to control electro-osmotic flow. Their definite quality and uniform consistency eliminate guesswork and help ensure reproducibility. POP-7 Polymer Dx and POP-6 Polymer Dx are specifically formulated to separate DNA fragments of a known size range at a desired resolution and run time.

Many choices

POP-7 Polymer Dx is very versatile and designed for a wide range of short-read to long-read sequencing applications. POP-6 polymer is the choice for certain sequencing applications.

Performance optimized polymer

This product is intended for in-vitro diagnostic use on the Applied Biosystems Dx genetic analyzers and is not validated for use with other systems or applications. The Applied Biosystems Dx genetic analyzers are to be used by trained operators in the analysis of human DNA for the detection of fluorescently labeled DNA nucleotides by capillary electrophoresis. Refer to the appropriate Applied Biosystems Dx genetic analyzer user guide for further details.

Order Info

Each

TRUSTED_SUSTAINABILITY

Specifications

Capillary Length 50 cm, 36 cm
Content And Storage Store the polymer pouch at 2-8°C until ready to use.
Note that expired pouches cannot be used on the instrument.

On-instrument life/usage

3500 Dx (8 capillary) Genetic Analyzer: lesser of 7 days or 384 samples or 60 injections

3500xL Dx (24 capillary) Genetic Analyzer: lesser of 7 days or 384 samples or 20 injections

The pouch includes additional polymer volume to accommodate both installation and a reasonable number of post-installation wizard operations such as bubble removal without affecting the number of samples/injections available.
On Instrument Life Usage Contains enough polymer for 960 samples; polymer is stable on instrument for 7 days
Product Line POP-6
Product Type Polymer
Quantity 960 Samples
Shipping Condition Wet Ice
Test Time 2 hr. for 50 cm capillary (long read), 1 hr. for 36 cm capillary (std. seq.)

For In Vitro Diagnostic Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.