missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Basins

Product Code. 10260961
Change view
Click to view available options
Height (Metric):
10 mm
13 mm
15 mm
16 mm
Length (Metric):
45 mm
50 mm
70 mm
96 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Length (Metric) Unit Size
10260961 15 mm 50 mm Each
10509031 10 mm 45 mm Each
10048160 13 mm 70 mm Each
10038150 16 mm 96 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10260961 Supplier Haldenwanger™ Supplier No. L 33C/00B
  • ONLINE EXCLUSIVE PRICE
    14.40 €
    13.03 € / Pack of 1
    Save 1.37 €
    9% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these dishes for a variety of applications. Haldenwanger™ Porcelain Basins feature a smooth internal finish, constructed from optimized laboratory porcelain.

  • Shallow form porcelain basin
  • Available in a variety of sizes
  • Complies with DIN VDE 0335, type C 100

Specifications

Material Porcelain
Shape Rectangular
Type Evaporating Basin
For Use With (Application) Laboratories
Interior Finish Smooth
Dimensions (L x W x H) 50 x 40 x 15 mm
Length (Metric) 50 mm
Height (Metric) 15 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.