missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Buchner Funnel

Product Code. 12358557
Change view
Click to view available options
Capacity (Metric):
1.9 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12358557 1.9 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12358557 Supplier Haldenwanger™ Supplier No. L 127C/5
  • ONLINE EXCLUSIVE PRICE
    375.00 €
    340.54 € / Pack of 1
    Save 34.46 €
    9% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An excellent and durable choice for the handling of materials in the laboratory.

  • For use in filtration applications in the laboratory
  • Supplied individually
  • High chemical and temperature resistance

Specifications

Capacity (Metric) 1.9 mL
Diameter (Metric) Stem 35mm
Material Porcelain
Height (Metric) 260 mm
Color White
Diameter (Metric) Plate 190mm
Diameter (Metric) Disc 190mm
Length (Metric) Stem 120mm
Quantity 1Each
Product Type Buchner Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.