missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Porcelain Crucibles

Product Code. 10670792
Change view
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10670792 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10670792 Supplier Karl Hecht™ Supplier No. 47040050
  • ONLINE EXCLUSIVE PRICE
    17.84 €
    12.40 € / Pack of 1
    Save 5.44 €
    30% Off
 Restricted Item
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

In a medium-high form for general laboratory applications.

  • Without cover
  • Glazed for a smooth finish
  • Height of 40mm, diameter of 50mm

Specifications

Color White
Material Porcelain
Finish Glazed
Capacity (Metric) 50 mL
Diameter (Metric) Outer 50 mm
Height (Metric) 40 mm
Product Type Crucible
Shape Medium-high form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.