missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Evaporating Basins

Product Code. 10342152
Change view
Click to view available options
Capacity (Metric):
60 mL
70 mL
190 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10342152 190 mL Each
12390689 60 mL Each
12360709 70 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 10342152 Supplier Haldenwanger™ Supplier No. 130/5
Estimated Shipment: 14-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Glazed inside and out

Deep form, French shape, glazed inside and out.

Specifications

Bottom Shape Round
Capacity (Metric) 190 mL
Material Porcelain
Shape Round
Type Evaporating Basin
Interior Finish Glazed
Height (Metric) 50 mm
Diameter (Metric) 97 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.