missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Evaporating Basins

Product Code. 12390689
Change view
Click to view available options
Capacity (Metric):
60 mL
70 mL
190 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12390689 60 mL Each
10342152 190 mL Each
12360709 70 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12390689 Supplier Haldenwanger™ Supplier No. L 131/3
  • ONLINE EXCLUSIVE PRICE
    26.25 €
    23.84 € / Pack of 1
    Save 2.41 €
    9% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Glazed inside and out

Deep form, French shape, glazed inside and out.

Specifications

Bottom Shape Flat
Capacity (Metric) 60 mL
Material Porcelain
Shape Round
Type Evaporating Basin
Interior Finish Glazed
Height (Metric) 30 mm
Diameter (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.