missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Evaporating Dishes

Product Code. 12095043
Change view
Click to view available options
Capacity (Metric):
8 mL
10 mL
20 mL
270 mL
450 mL
1000 mL
1100 mL
1750 mL
2200 mL
2500 mL
3400 mL
Diameter (Metric):
40 mm
50 mm
63 mm
125 mm
160 mm
200 mm
240 mm
250 mm
300 mm
310 mm
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Unit Size
12095043 450 mL 160 mm Each
10606631 20 mL 50 mm Each
10761852 10 mL 40 mm Each
10167630 3400 mL 310 mm Each
10675881 2500 mL 300 mm Each
10628191 1000 mL 200 mm Each
10628351 2200 mL 250 mm Each
10117730 20 mL 63 mm Each
10464151 10 mL 50 mm Each
10454151 8 mL 40 mm Each
10404541 270 mL 125 mm Each
10138110 1100 mL 200 mm Each
10209440 1750 mL 240 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 12095043 Supplier Haldenwanger™ Supplier No. L 888/6A
  • ONLINE EXCLUSIVE PRICE
    47.40 €
    43.15 € / Pack of 1
    Save 4.25 €
    8% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these dishes for a variety of applications. Haldenwanger™ Porcelain Evaporating Dishes feature a smooth internal finish, constructed from optimized laboratory porcelain.

  • Available in a variety of sizes
  • Sizes up to 175mL glazed except rim
  • 1,000mL and larger are glazed except outside base
  • Includes spout for easy pouring
  • Complies with DIN VDE 0335, type C 100

Specifications

Bottom Shape Flat
Capacity (Metric) 450 mL
Material Porcelain
Type Evaporating Dish
Height (Metric) 35 mm
Diameter (Metric) 160 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.