missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Hirsch Funnel

Product Code. 10717211
Change view
Click to view available options
Diameter (Metric) Plate:
9mm
11mm
13mm
Height (Metric):
45 mm
56 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Plate Height (Metric) Unit Size
10717211 9mm 45 mm Each
12388567 13mm - Each
10190131 11mm 56 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 10717211 Supplier Haldenwanger™ Supplier No. L 126/5/0
  • ONLINE EXCLUSIVE PRICE
    43.55 €
    33.89 € / Pack of 1
    Save 9.66 €
    22% Off
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

With perforated fixed filter plate

With perforated fixed filter plate.

Specifications

Material Porcelain
Height (Metric) 45 mm
Diameter (Metric) Plate 9mm
Diameter (Metric) Disc 9mm
Includes With fixed filter plate
Quantity 1Each
Product Type Hirsch Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.