missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Incinerating Dishes

Product Code. 10110251
Change view
Click to view available options
Diameter (Metric):
37 mm
40 mm
42 mm
60 mm
160 mm
Unit Size:
Each
Pack of 40
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10110251 42 mm Each
15222179 37 mm Pack of 40
10732622 160 mm Each
10424681 60 mm Each
10587911 40 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 10110251 Supplier Haldenwanger™ Supplier No. L 33D/3
Estimated Shipment: 10-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Use these dishes for a variety of applications. Haldenwanger™ Porcelain Incinerating Dishes feature a smooth internal finish, constructed from optimized laboratory porcelain.

  • Available in a variety of sizes
  • Sizes up to 175mL glazed except rim
  • 1,000mL and larger are glazed except outside base
  • Complies with DIN VDE 0335, type C 100

Specifications

Bottom Shape Flat
Material Porcelain
Shape Round
Type Incinerating Dish
For Use With (Application) Laboratories
Interior Finish Smooth
Diameter (Metric) 42 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.