missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Medium Form Crucibles

Product Code. 12316507
Change view
Click to view available options
Capacity (Metric):
10 mL
60 mL
150 mL
Unit Size:
Each
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12316507 150 mL Pack of 10
10539411 150 mL Each
12336497 10 mL Pack of 10
12386497 60 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12316507 Supplier Haldenwanger™ Supplier No. L 79MF/2
  • ONLINE EXCLUSIVE PRICE
    192.00 €
    146.29 € / Pack of 10
    Save 45.71 €
    23% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these dishes for a variety of applications. Haldenwanger™ Porcelain Medium Form Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.

  • Available in a variety of sizes
  • Sizes up to 175mL glazed except rim
  • 1,000mL and larger are glazed except outside base
  • Complies with DIN VDE 0335, type C 100

Specifications

Description Lid is sold separately; see 12316497 (79D/2).
Material Porcelain
Capacity (Metric) 150 mL
Product Type Crucible
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.