missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Medium Form Melting Crucibles

Product Code. 10077410
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
100 mL
200 mL
Unit Size:
Each
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10077410 200 mL Each
10290861 100 mL Each
10291481 10 mL Each
12326497 5 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10077410 Supplier Haldenwanger™ Supplier No. L 79MF/1
  • ONLINE EXCLUSIVE PRICE
    24.85 €
    19.98 € / Pack of 1
    Save 4.87 €
    19% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these dishes for a variety of applications. Haldenwanger™ Porcelain Medium Form Melting Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.

  • Available in a variety of sizes
  • Sizes up to 175mL glazed except rim
  • 1,000mL and larger are glazed except outside base
  • Complies with DIN VDE 0335, type C 100

Specifications

Material Porcelain
Finish Glazed Inside and Outside Except Base
Capacity (Metric) 200 mL
Diameter (Metric) Outer 80mm
Height (Metric) 65mm
Product Type Melting Crucible
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.