missing translation for 'onlineSavingsMsg'
Learn More

Hecht Karl™ Porcelain Mortar

Product Code. 10565592
Change view
Click to view available options
Diameter (Metric) Outer:
20mm
70mm
130mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Unit Size
10565592 20mm Each
10044041 130mm Each
10175921 70mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10565592 Supplier Hecht Karl™ Supplier No. 47030006
  • ONLINE EXCLUSIVE PRICE
    23.10 €
    17.34 € / Pack of 1
    Save 5.76 €
    24% Off
 Restricted Item
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Diameter (Metric) Outer 20mm
Product Type Mortar
Material Porcelain
Height (Metric) 32mm
Capacity (Metric) 60 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.