missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Pestles

Product Code. 10693291
Change view
Click to view available options
Length (Metric):
115mm
150mm
175mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10693291 150mm Each
10405011 115mm Each
11930897 175mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10693291 Supplier Haldenwanger™ Supplier No. L 56/2/RAUH
  • ONLINE EXCLUSIVE PRICE
    28.01 €
    21.91 € / Pack of 1
    Save 6.10 €
    21% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these porcelain pestles for a wide range of applications. Haldenwanger™ Porcelain Pestles are available glazed or unglazed with head sizes from 24 to 85mm in diameter. Stringent inspections, starting with raw materials and continuing down to finished products, guarantee constant quality.

  • Grinding surfaces are unglazed
  • Excellent chemical resistance
  • Laboratory porcelain complies with DIN EN 60672-3,Group C100, Type C110

Specifications

Diameter (Metric) Outer 36mm
Product Type Pestle
Material Porcelain
Length (Metric) 150mm
Finish Unglazed
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.