missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Porcelain Pestle with Glazed Finish
Click to view available options
Capacity (Metric):
54 mm
115 mm
135 mm
175 mm
210 mm
250 mm
280 mm
370 mm
150 mL
Unit Size:
Each
Description
- Glazed finish
- Porcelain
Specifications
Specifications
| Capacity (Metric) | 115 mm |
| Finish | Glazed |
| Autoclavable | Autoclavable |
| Product Type | Pestle |
| Material | Porcelain |
| Type | Mortar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction