missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Porcelain Tall Form Melting Crucibles
Use these dishes for a variety of applications. Haldenwanger™ Porcelain Tall Form Melting Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.
Brand: Haldenwanger™ L 79C/1/STEMPE
Code : NEW
Additional Details : Weight : 0.02700kg
Description
- Available in a variety of sizes
- Sizes up to 175mL glazed except rim
- 1,000mL and larger are glazed except outside base
- Complies with DIN VDE 0335, type C 100
Specifications
Porcelain | |
35mm | |
Melting Crucible |
24 mL | |
44mm |