missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Porcelain Tall Form Melting Crucibles
Use these dishes for a variety of applications. Haldenwanger™ Porcelain Tall Form Melting Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.
6.80 € - 19.45 €
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10201301
|
Haldenwanger™
79C/4 |
85 mL |
19.45 €
Each |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
10569601
|
Haldenwanger™
L 79C/0/STEMPE |
15 mL |
6.84 €
Each |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
10323271
|
Haldenwanger™
L 79C/1/STEMPE |
24 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Available in a variety of sizes
- Sizes up to 175mL glazed except rim
- 1,000mL and larger are glazed except outside base
- Complies with DIN VDE 0335, type C 100
Specifications
Porcelain | |
Melting Crucible |