missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ POROS™ GoPure™ Benzyl Pre-packed Column, 0.5 x 5 cm, 1 mL

Product Code. 18725435 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
1 Column
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
18725435 1 Column Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18725435 Supplier Thermo Scientific™ Supplier No. A34984
  • ONLINE EXCLUSIVE PRICE
    150.00 €
    142.00 € / Pack of 1
    Save 8.00 €
    5% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific™ POROS™ GoPure™ 0.5 cm pre-packed columns are intended for the screening of POROS ion exchange and hydrophobic interaction chromatography (HIC) resins or for small-scale purification.

POROS GoPure 0.5 cm pre-packed columns are intended for the screening of POROS ion exchange and hydrophobic interaction chromatography (HIC) resins or for small-scale purification.

These pre-packed columns are ready to connect and have the following features:

  • Dimensions of 0.5 x 5 cm, with a nominal bed volume of 1 mL, providing a uniform screening platform
  • Direct connection to standard chromatography systems
  • Packed with POROS high-performance resins that offer high dynamic binding capacity and high resolution over a wide range of flow rates

The POROS Benzyl HIC Resin (Cat. No. A32558) in this GoPure column has an aromatic hydrophobic benzyl ligand, suited for hydrophobic interaction chromatography (HIC) for both bind/elute and flow-through purifications.

  • Convenient—ready-to-run columns simplify and speed POROS resin evaluations
  • Conserves sample—the 1 mL nominal bed volume minimizes sample requirement for screening multiple resins
  • Simplified scalability—the consistency and range of the POROS GoPure family of pre-packed columns simplifies process scale-up and process modeling

POROS GoPure 0.5 cm pre-packed columns have been developed to meet the needs of the process development scientist requiring a convenient and uniform POROS resin-screening platform. The 1 mL bed volume reduces sample requirements, and the recommended >3 min residence time (0.3 mL/min) on this 5-cm-length column equates to 400 cm/hr on a 20-cm bed height. Detailed specifications may be found in the POROS GoPure 0.5 cm Operating Instructions below.

Other POROS hydrophobic interaction and ion exchange resins are also available in this column format. All POROS High Performance Chromatography resins have a unique pore structure that provides excellent mass transport for high capacity and resolution over a wide range of flow rates.

Specifications

Max. Pressure 30 bar
Pore Size Not Applicable
Length (Metric) 5 cm
Quantity 1 Column
Particle Size 50 μm
For Use With (Equipment) Chromatography Systems
Type HIC Column
Diameter (Metric) Inner 0.5 cm
Content And Storage Store at 2°C to 30°C. Do not freeze.
Product Line POROS
Ligand Type Low-Density Benzyl/Aromatic
Matrix Cross-linked poly(styrene-divinylbenzene) POROS beads
Shipping Condition Ambient
Column Format Pre-packed
Bed Volume 1 mL
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.