missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ POROS™ GoPure™ 50 D Pre-packed Column, 0.8 x 10 cm, 5 mL

Product Code. 18436428 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
1 Column
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
18436428 1 Column Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18436428 Supplier Thermo Scientific™ Supplier No. A36642
  • ONLINE EXCLUSIVE PRICE
    810.00 €
    778.00 € / Pack of 1
    Save 32.00 €
    3% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific™ POROS™ GoPure™ 0.8 cm pre-packed columns are intended for the screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) resins or for small scale purification.

POROS GoPure 0.8 cm pre-packed columns are intended for the screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) resins or for small scale purification.

These pre-packed columns are ready to connect and have the following features:

  • Dimensions of 0.8 cm x 10 cm, with a nominal bed volume of 5 mL, providing a uniform screening platform
  • Direct connection to standard chromatography systems
  • Convenient—ready-to-run columns simplify and speed POROS resin evaluations
  • The 10-cm bed height and 5-mL bed volume allow initial process development at a bench scale
  • Packed with POROS high performance resins that offer high dynamic binding capacity and high resolution over a wide range of flow rates

The POROS D 50 resin (Cat. No. 1365906) in this POROS GoPure column has a dimethylaminopropyl functional group for strong anion exchange chromatography.

Other POROS anion exchange resins, as well cation exchange resins, are also available in this column format. All POROS High Performance Chromatography resins have a unique pore structure that provides excellent mass transport for high capacity and resolution over a wide range of flow rates.

Specifications

Max. Pressure 30 bar
Pore Size Not Applicable
Length (Metric) 10 cm
Quantity 1 Column
Particle Size 50 μm
For Use With (Equipment) Chromatography Systems
Type Anion Exchange Column
Diameter (Metric) Inner 0.8 cm
Content And Storage Store at 2°C to 30°C. Do not freeze.
Product Line POROS
Ligand Type Dimethylaminopropyl
Matrix Cross-linked poly(styrene-divinylbenzene) POROS beads
Shipping Condition Ambient
Column Format Pre-packed
Bed Volume 5 mL
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.