missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ POROS™ GoPure™ HQ Column

Product Code. 32045542 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric):
2.5 cm
5 cm
8 cm
10 cm
Bed Volume:
50 mL
200 mL
500 mL
785 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Bed Volume Unit Size
32045542 5 cm 200 mL Each
32044332 2.5 cm 50 mL Each
32045119 8 cm 500 mL Each
32044354 10 cm 785 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 32045542 Supplier Thermo Scientific™ Supplier No. A65869
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

POROS GoPure HQ chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure HQ columns are prepared and packed in an ISO Class 7 environment where all product contact materials meet USP <88> Class VI standards.

POROS GoPure HQ chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure HQ columns are prepared and packed in an ISO Class 7 environment where all product contact materials meet USP <88> Class VI standards. Each column is accompanied by column qualification documentation including bioburden and endotoxin. Packed with POROS™ 50 HQ anion exchange resin, POROS GoPure HQ columns offer capacity over a wide range of flow rates.

  • Pressure rating (bar/psi): 4/58
  • Operating temperature: 2–30°C
  • Bed support size: 12 μm
  • Inlet/outlet internal diameter: 2.00 mm (2.5 cm), 3.45 mm (5 cm), 4.57 mm (8 cm), 6.35 mm (10 cm)
  • Inlet/outlet port connections: 3/4 inch mini tri-clamps
  • Includes a 30 mL resin side sample for incoming QC

Features of POROS 50 HQ resin include high resolution polishing of biomolecules, including the separation of full and empty AAV capsids in viral vector manufacturing. Through a partially quaternized polyethyleneimine functional group and enhanced biomolecule access via large pores, POROS 50 HQ resin offers high dynamic capacity and high productivity.

Specifications

Bed Volume 200 mL
Diameter (Metric) 5 cm
Length (Metric) 10 cm
Quantity 1 Ea.
Length (English) 4 in.

For research and development use and further manufacturing in support of FDA-regulated end uses. Not for diagnostic use or direct administration to human or animals.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.