missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ POROS™ 50 PI RoboColumn™ Pre-packed columns

Product Code. 18476678 Shop All Thermo Scientific Products
Change view
Click to view available options
Column Capacity:
200 μL
600 μL
Unit Size:
200µL
600µL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Column Capacity Unit Size
18476678 600 μL 600µL
18476518 200 μL 200µL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 18476678 Supplier Thermo Scientific™ Supplier No. A30722
  • ONLINE EXCLUSIVE PRICE
    348.00 €
    334.00 € / 600µL
    Save 14.00 €
    4% Off
 Restricted Item
Estimated Shipment: 07-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific™ RoboColumn™ chromatography products are small columns provided in 8-column strips.

RoboColumn™ chromatography products are small columns provided in 8-column strips. They are useful for fully automated and parallel chromatographic separations using robotic liquid handling platforms. These particular RoboColumns contain POROS PI50 resin, a 50-micron weak anion-exchange resin suitable for low-pressure applications, including large-scale downstream bioprocessing.

POROS PI50 chromatography resin is based on a polyethyleneimine functional group, yielding a high capacity. It is designed for the separation and purification of biomolecules.

Features of the resin:

  • Higher productivity—through high throughput and high dynamic capacity associated with high performance chromatography
  • Chemical stability—allows aggressive cleaning and sanitization
  • Enhanced biomolecule access—provided via large pores (500-10,000 Å)
  • Polystyrenedivinylbenzene particles—yield a robust, easily packable matrix
  • Better separation methods in less time—the speed of high performance chromatography reduces weeks of experimentation to only a few hours, leaving more time to explore all the variables of your separation

RoboColumn™ is a registered trademark of ATOLL GmbH.

Specifications

Flow Rate 16 to 1000 cm/hr.
Pore Size Not Applicable
Column Capacity 600 μL
Length (Metric) 3 cm
Quantity 1 Strip, 8 Columns
Particle Size 50 μm
For Use With (Equipment) Robotic Fluid Handlers
Type Anion Exchange Column
Diameter (Metric) Inner 0.5 cm
Content And Storage Store at 2°C to 30°C. Do not freeze.
Product Line POROS
Matrix Cross-linked poly(styrene-divinylbenzene) POROS beads
Shipping Condition Ambient
Column Format Pre-packed Robo Column
Bed Volume 600 μL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.