missing translation for 'onlineSavingsMsg'
Learn More

ROBU VitraPOR™ Porous Glass Beads

Product Code. 16823306
Change view
Click to view available options
Diameter (Metric):
1.5 mm
8 mm
Unit Size:
1 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
16823306 8 mm 1 L
16813306 1.5 mm 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16823306 Supplier ROBU VitraPOR™ Supplier No. 80085
  • ONLINE EXCLUSIVE PRICE
    649.00 €
    616.25 € / 1 L
    Save 32.75 €
    5% Off
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Substrate for cell cultivation.

  • Pure, binder-free USP-class I borosilicate glass 3.3
  • The special process uses no corrosives and produces a porous structure with smooth, yet large surface areas
  • The glass is completely bio-compatible and its high electrical surface charge (Zeta-Potential) helps to stimulate cell growth

Specifications

Material Borosilicate Glass (3.3)
Diameter (Metric) 8 mm
Description Pore Size: 2
Quantity 1000 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.