missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Portable EC/TDS/Temperature Meter

Product Code. 11647280
Change view
Click to view available options
Range (Conductivity):
0 to 3999 μS/cm
0.00 to 20.00 mS/cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Range (Conductivity) Unit Size
11647280 0.00 to 20.00 mS/cm Each
11637280 0 to 3999 μS/cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11647280 Supplier Hanna Instruments™ Supplier No. HI99301
  • ONLINE EXCLUSIVE PRICE
    634.95 €
    293.07 € / Pack of 1
    Save 341.88 €
    53% Off
View all promotions
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Waterproof case and large, dual level LCD screen

Simple to use conductivity meters in a waterproof case with a large dual level LCD screen. Each meter reads conductivity or TDS plus temperature simultaneously using one robust probe on a 1m cable. Supplied complete with probe, battery, hard carry case and two year meter guarantee.
  • One button automatic calibration (conductivity or TDS)
  • Automatic temperature compensation with adjustable temperature correction coefficient, β
  • Adjustable TDS factor
  • On screen battery check
  • Auto-off switch
  • Wrist strap

Specifications

Accuracy (Conductivity) ±2% Full-scale
Calibration Automatic, one point at 12.88 mS/cm, 6.44 ppt (CONV 0.5) or 9.02 ppt (CONV 0.7)
Calibration Points 1
Range (Conductivity) 0.00 to 20.00 mS/cm
Resolution (Conductivity) 0.01 mS/cm
Temperature Compensation Automatic, 0 to 60°C (32 to 140°F) with β adjustable from 0.0 to 2.4%/°C with 0.1%
Range (TDS) 0.00 to 10.00 ppt (g/L)
Resolution (TDS) 0.01 ppt (g/L)
Accuracy (TDS) ±2% Full-scale
Temperature Range (Metric) 0.0°C to 60.0°C
Resolution (Temperature) 0.1°C (0.1°F)
Accuracy (Temperature) ±0.5°C
Display Type LCD
Dimensions (L x W x H) 152 x 58 x 30 mm
Weight (Metric) 205 g
Warranty 2 Years
Probe Type HI 76306 EC/TDS probe with internal temperature sensor, DIN connector and 1 m (3.3’) cable (included)
Type Portable EC/TDS/Temperature Meter
Battery Life Approximately 500 hr. of continuous use, auto-off after eight min. of non-use
Voltage 1.5 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.