missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Portable HACCP pH Meter
Description
Compact and robust, this meter and electrode are designed specifically for use in the food and dairy industries. With calibration tutorials on screen and a wipe clean case the meter is easy to use and waterproofed against accidental spills. The supplied electrode is spear tipped and PTFE coated ideal for measuring the pH of milk, yoghurt, cheese, rice, juices and jams.
- Dedicated pH meter and electrode for food use
- Supplied with PTFE coated food pH electrode
- On-screen tutorials for calibration
- Waterproofed case with rubberised keyboard
- Dual level LCD display
- Spear tipped pH electrode, ideal for food use
Specifications
Specifications
| Accuracy (Temperature) | ±0.5°C |
| Accuracy (pH) | ±0.02 |
| Calibration | Automatic |
| Range (pH) | -2 to 16 |
| Resolution (pH) | 0.01 |
| Temperature Range (Metric) | -5.0°C to +105°C |
| Dimensions (L x W x H) | 152 x 58 x 30 mm |
| Weight (Metric) | 205 g |
| Material | PVC |
| Probe Type | Glass body, pre-amplified pH electrode with conical tip, internal temperature sensor, DIN connector and 1 m (3.3’) cable (included) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?