missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Portable Precision Balance

Product Code. 17227840 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
10,200 g
120 g
1200 g
220 g
2200 g
320 g
3200 g
Dimensions (L x W x H):
230 x 204 x 70 mm
250 x 240 x 74 mm
230 x 204 x 104 mm
Unit Size:
1 unit
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Dimensions (L x W x H) Unit Size
17227840 220 g 230 x 204 x 104 mm 1 unit
17217840 120 g 230 x 204 x 104 mm 1 unit
17237840 320 g 230 x 204 x 104 mm 1 unit
17247840 1200 g 230 x 204 x 70 mm 1 unit
17257840 2200 g 230 x 204 x 70 mm 1 unit
17267840 3200 g 230 x 204 x 70 mm 1 unit
17277840 10,200 g 250 x 240 x 74 mm 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17227840 Supplier OHAUS™ Supplier No. 30615582
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Multi-Purpose Portable Balances Suitable for Everyday Weighing

  • Navigator offers essential weighing applications at a competitive price point.
  • Advanced weighing technology offers one-second stabilization for fast and accurate weighing results, improving operator efficiency, productivity and throughput.
  • Overload protection system that can withstand loads up to four times the rated capacity safeguards the balance.
TRUSTED_SUSTAINABILITY

Specifications

Connection Type RS232, USB, or Ethernet (available as accessories)
Description Menu and calibration lock switch, mechanical and software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectable communication settings
Capacity 220 g
Display Type Backlit LCD
Readability 0.001 g
For Use With (Application) Weighing, Parts Counting, Percent Weighing, Checkweighing
Linearity 0.0050 g
Material ABS housing, stainless steel pan, transportation lock, slip-resistant and adjustable feet, leveling bubble
Model NV223
Repeatability 0.002 g
Stabilization Time 2.5 sec
Temperature Range (English) 50°F to 104°F, 85%RH, non-condensing
Temperature Range (Metric) 10°C to 40°C, 85%RH, non-condensing
Type Portable Balances
Dimensions (L x W x H) 230 x 204 x 104 mm
Length (English) 9.10 in.
Width (English) 8 in.
Height (English) 4.20 in.
Diameter (English) Outer Pan 3.7 in.
Diameter (Metric) Outer Pan 93 mm
Weight (English) 2.2 lb.
Weight (Metric) 1 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.