missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Portable Precision Balance - NVT Series

Product Code. 16561640 Shop All Ohaus Products
Change view
Click to view available options
Model:
NVT16000M
NVT1601M
NVT3200M
NVT6400M
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
16561640 NVT16000M Each
16650314 NVT1601M Each
16660314 NVT3200M Each
16670314 NVT6400M Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16561640 Supplier OHAUS™ Supplier No. 30467838
Discount Lab Supplies
Use promo code 28170
View all promotions
Estimated Shipment: 21-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Multi-Purpose Portable Balances Suitable for Everyday Weighing

  • Navigator offers essential weighing applications at a competitive price point.
  • Advanced weighing technology offers one-second stabilization for fast and accurate weighing results, improving operator efficiency, productivity and throughput.
  • Overload protection system that can withstand loads up to four times the rated capacity safeguards the balance.
TRUSTED_SUSTAINABILITY

Specifications

Connection Type RS232, USB, or Ethernet (available as accessories)
Description Menu and calibration lock switch, mechanical and software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectable communication settings
Capacity 16,000.00 g
Display Type Backlit LCD
Readability 5.0000 g
For Use With (Application) Weighing, Parts Counting, Percent Weighing, Checkweighing
Linearity 5.0000 g
Model NVT16000M
Repeatability 5.0000 g
Stabilization Time 1.000 s
Weighing Modes Gram, Kilogram, & Carat
Dimensions (L x W x H) 39.000 x 32.500 x 17.000 cm
Length (English) 9.80 in.
Length (Metric) 250.00 mm
Width (English) 9.50 in.
Width (English) Pan 9.100 in.
Width (Metric) 240.00 mm
Width (Metric) Pan 230.000 mm
Height (English) 2.90 in.
Height (Metric) 74.000 mm
Depth (English) 9.80 in.
Depth (English) Pan 6.900 in.
Depth (Metric) 250.00 mm
Depth (Metric) Pan 174.000 mm
Weight (English) 3.300 lb.
Weight (Metric) 1.500 kg
Electrical Requirements AC adapter (included) or 4 C batteries (not included)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.