missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Smiths Medical Portex™ Coloured PVC Tubing
Description
- Supplied in 30m lengths
- Temperature range of -30° to +60°C
- Smooth bore for ease of cleaning and non-toxic
- Ideal choice when colour coding or presentation is an important issue
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Diameter (Metric) Inner | 6.4 mm |
| Material | PVC |
| Diameter (Metric) Outer | 12.7 mm |
| Overall Length (Metric) | 30 m |
| Elongation | 260% |
| Min. Operating Temperature (Metric) | -30°C |
| Packaging Quantity | 1 Pack |
| Color | Yellow |
| Flexibility | Flexible |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?